Zoro Homepage

Safety Sign, 10" Wx14" H, 0.055" Thickness

  • Mfr # 465R84

  • Zoro # G5576617


product price: $10.79
/ea

Key Features

Sign Material
Polyethylene
Legend
Severe Weather Shelter Area
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R84
Zoro #
G5576617
UPC #
00194484055783
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.