Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx7" H, 0.004" Thickness

  • Mfr # 465P63

  • Zoro # G5593301


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
Area Of Refuge
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465P63
Zoro #
G5593301
UPC #
00194484055011
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Area Of Refuge
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Green
Sign Legend Text Color
Green
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Area Of Refuge
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.38 (c)(4)
Glow In The Dark
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Area Of Refuge, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.