Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx7" H, 0.004" Thickness

  • Mfr # 479P22

  • Zoro # G5871168


product price: $5.69
/ea
Sold in multiples of 4 for $22.76

Key Features

Header
Peligro
Legend
Alto Voltaje No Entrar
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479P22
Zoro #
G5871168
UPC #
00194484235895
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Peligro
Legend
Alto Voltaje No Entrar
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Legend
Alto Voltaje No Entrar
Number of Printed Sides
1
Sign Header
Peligro
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header Text Color
White
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Adhesive Style
Permanent
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Alto Voltaje No Entrar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.