Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx7" H, 0.032" Thickness

  • Mfr # 465N36

  • Zoro # G5641069


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Sign Material
Polyethylene
Legend
Fire Alarm
Width
9 in
Thickness
0.055 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N36
Zoro #
G5641069
UPC #
00194484053970
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.055 in
Height
12 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Fire Alarm
Sign Header
No Header
Chemical Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Corrosion Resistant
Yes
Sign Format
Other Format
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products