Zoro Homepage

Safety Sign, 10" Wx7" H, 0.032" Thickness, 478D75

  • Mfr # 478D75

  • Zoro # G5882173


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Compact Cars Only
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D75
Zoro #
G5882173
UPC #
00194484211318
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Compact Car Parking Sign
Header
Notice
Legend
Compact Cars Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Sign Legend Style
Text
Sign Mounting Hardware Included
No
Sign Header
Notice
Average Outdoor Durability
5 yr.
State Specific Sign
No
MUTCD Compliant Sign
No
Sign Properties
Rigid
Sign Legend
Compact Cars Only
Number of Printed Sides
1
Includes Cross-Braces
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Holes on 1 in. Centers
No
Material Properties
Roll Up

Description

Compact Car Parking Sign, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.