Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx7" H, 0.032" Thickness, 479R11

  • Mfr # 479R11

  • Zoro # G5845889


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R11
Zoro #
G5845889
UPC #
00194484236601
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend
High Voltage/Alto Voltaje
Metal Detectable
No
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Write on Surface
No
Material Properties
Rigid
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage/Alto Voltaje, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.