Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" Wx7" H, 0.055" Thickness, 479R14

  • Mfr # 479R14

  • Zoro # G5855880


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479R14
Zoro #
G5855880
UPC #
00194484236632
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
Sign Legend
High Voltage/Alto Voltaje
Anti-Slip Surface
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Danger/Peligro
Number of Printed Sides
1
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage/Alto Voltaje, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.