Safety Sign, 12 in H, 18 in W, Polyethylene, Horizontal Rectangle, English, 472Z98

  • Mfr # 472Z98

  • Zoro # G5605691


product price:  $14.79
/ea

Key Features

Header
Warning
Legend
No Cellular Phones
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Z98
Zoro #
G5605691
UPC #
00194484110536
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Orange
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
No Cellular Phones
Corrosion Resistant
Yes
State Specific Sign
No
Legend Pictogram Description
Cellphone
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header Text Color
Black
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-186
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Orange
Sign Header Style
Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Write on Surface
No
Sign Header
Warning
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.