Safety Sign, 12 in H, 18 in W, Vinyl, Horizontal Rectangle, English, 472X82

  • Mfr # 472X82

  • Zoro # G5214367


product price:  $6.95
/ea
Sold in multiples of 3 for $20.85

Key Features

Header
Restricted Area
Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) Isps Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) Isps Part B 15.23
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472X82
Zoro #
G5214367
UPC #
00194484025021
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) Isps Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) Isps Part B 15.23
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Sign Header
Restricted Area
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Format
Other Format
Sign Legend Background Color
Red, White
Maximum Service Temperature
176 Degrees F
Sign Legend
Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) ISPS Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) ISPS Part B 15.23
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) ISPS Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) ISPS Part B 15.23, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.