Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 12 in Height, 18 in Width, Vinyl, Horizontal Rectangle, English, Spanish

  • Mfr # 473M81

  • Zoro # G5580613


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M81
Zoro #
G5580613
UPC #
00194484120054
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red, White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Material Properties
Flexible
Sign Format
Other Format
ANSI 969 Compliant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley
Sign Mounting Location
Wall
Glow In The Dark
No
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Corrosion Resistant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
Private Property/Propiedad Privada
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibdo El Paso Los Infractores Seran Procesadas Ante La Ley, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.