Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 12 in Height, 4 in Width, Glow Vinyl, Horizontal Rectangle, English

  • Mfr # 469V20

  • Zoro # G5523712


product price: $6.49
/ea

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
4 in
Thickness
0.01 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V20
Zoro #
G5523712
UPC #
00194484085889
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.01 in
Height
12 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Legend Color
Red
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Fire Extinguisher
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 10
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Minimum Application Temperature
-30 Degrees F
Sign Header
No Header
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Corrosion Resistant
No
Graffiti Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.