Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 12 in Height, 9 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 485J42

  • Zoro # G6302130


product price: $42.49
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Width
9 in
Thickness
0.043 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J42
Zoro #
G6302130
UPC #
00194484275037
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.043 in
Height
12 in
Mounting Hole Dia.
0.1875 in
Depth
43/1000 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150, PSPA Class A
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Maximum Service Temperature
175 Degrees F
Sign Legend
Fire Extinguisher
Write on Surface
No
Chemical Resistant
No
Glow In The Dark
Yes
Number of Printed Sides
1
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend Background Color
Red
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
IMO Standards
IMO A.752(18)
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
NFPA Standard
NFPA 10
Mirror Print
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.