Safety Sign, 12 in Height, 9 in Width, Polyethylene, Horizontal Rectangle, Spanish
Mfr # 469U76
Zoro # G5554129
product price: $9.29
/eaSold in multiples of 2 for $18.58
Key Features
Header
No Header
Legend
Extinguidor De Incendios
Width
9 in
Height
12 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
469U76
Zoro #
G5554129
UPC #
00194484085452
Country of Origin
United States
Dimensions
Width
9 in
Height
12 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Extinguidor De Incendios, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.