Zoro Homepage

Safety Sign, 12" W, 12" H, 0.032" Thickness

  • Mfr # 467A82

  • Zoro # G5275492


product price: $21.39
/ea

Key Features

Header
No Header
Legend
Safety Glasses Required Beyond This Point
Height
12 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A82
Zoro #
G5275492
UPC #
00194484037055
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Safety Glasses Required Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.