Safety Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 472Y01

  • Mfr # 472Y01
  • Zoro # G5199822
product price: 
$
20.39
/ea

Key Features

Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472Y01
Zoro #
G5199822
UPC #
00194484025106
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera
Sign Legend Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Restricted Area/Area Restringida
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Unauthorized Persons Keep Out/Personal No Autorizado Mantengase Afuera, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.