Safety Sign, 14 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, 469M71

  • Mfr # 469M71

  • Zoro # G5357322


product price:  $20.99
/ea

Key Features

Header
No Header
Legend
Slippery Surface
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M71
Zoro #
G5357322
UPC #
00194484043148
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
Slippery Surface
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Text Color
Black
Sign Header
No Header
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
Caution Slippery Surface
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Glow In The Dark
Yes
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Flexible
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Slippery Surface, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.