Safety Sign, 14 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, 478X32

  • Mfr # 478X32

  • Zoro # G5856352


product price:  $20.99
/ea

Key Features

Header
No Header
Legend
CAUTION WET FLOOR
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X32
Zoro #
G5856352
UPC #
00194484224141
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION WET FLOOR
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Caution Wet Floor
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Legend Background Color
Black, White
Glow In The Dark
Yes
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Number of Printed Sides
1
Mirror Print
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Maximum Service Temperature
175 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Minimum Application Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wet Floor, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.