Safety Sign, 14 in H, 10 in W, Glow Vinyl, Vertical Rectangle, English, Spanish, 476A41

  • Mfr # 476A41

  • Zoro # G5844087


product price:  $20.99
/ea

Key Features

Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476A41
Zoro #
G5844087
UPC #
00194484184339
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
Yes
Includes Mounting Hardware
No
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header Text Color
White
Maximum Service Temperature
175 Degrees F
Write on Surface
No
Minimum Application Temperature
-30 Degrees F
Sign Header
Danger/Peligro
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Legend
Hazardous Chemicals/Quimicos Peligrosos
Average Outdoor Durability
3 yr
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals/Quimicos Peligrosos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.