Safety Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 449M46

  • Mfr # 449M46

  • Zoro # G5795017


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Notice
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M46
Zoro #
G5795017
UPC #
00194484152284
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Mirror Print
No
Sign Header
Notice/Aviso
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Metal Detectable
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.