Safety Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 470G17

  • Mfr # 470G17

  • Zoro # G5549953


product price:  $28.89
/ea

Key Features

Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470G17
Zoro #
G5549953
UPC #
00194484093488
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Chemical Storage/Almacenamiento De Quimicos
Mounting Pattern
4 Corner
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No
State Specific Sign
No
Sign Header Background Color
Black; Red; White
Graffiti Resistant
No
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Sign Header Text Color
White
Chemical Resistant
No
Outdoor Life Expectancy
3 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger/Peligro
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage/Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.