Safety Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, Spanish, 472H80

  • Mfr # 472H80

  • Zoro # G5242997


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
No Header
Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H80
Zoro #
G5242997
UPC #
00194484019914
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Text
Graffiti Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Admittance Authorized Persons Only/No Admision Solo Personas Autorizadas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.