Safety Sign, 14 in H, 10 in W, Vertical Rectangle, English, Spanish, 470N80

  • Mfr # 470N80

  • Zoro # G5185210


product price:  $22.19
/ea

Key Features

Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470N80
Zoro #
G5185210
UPC #
00194484047429
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Pesticides Pesticidas Keep Out No Entre
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170.120
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Danger Pesticides Keep Out Peligro Pesticidas No Entre
Sign Mounting Location
Wall
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PADM-70
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Format
Other Format
Legend Pictogram Description
No Entry
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Danger Pesticides Keep Out Peligro Pesticidas No Entre, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.