Safety Sign, 14 in H, 10 in W, Vertical Rectangle, English, Spanish, 470U06

  • Mfr # 470U06

  • Zoro # G5593408


product price:  $22.49
/ea

Key Features

Header
Danger/Peligro
Legend
Diesel Fuel/Gasoleo
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U06
Zoro #
G5593408
UPC #
00194484097851
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Diesel Fuel/Gasoleo
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Black; Red; White
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Text Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header
Danger/Peligro
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend
Diesel Fuel/Gasoleo
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Diesel Fuel/Gasoleo, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.