Safety Sign, 14 in H, 10 in W, Vertical Rectangle, English, Spanish, 470V43

  • Mfr # 470V43

  • Zoro # G5640201


product price: $22.49
/ea

Key Features

Header
Danger/Peligro
Legend
Nitrogen/Nitrogeno
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V43
Zoro #
G5640201
UPC #
00194484099213
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Nitrogen/Nitrogeno
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header Style
Text
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Legend
Nitrogen/Nitrogeno
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Black; Red; White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Nitrogen/Nitrogeno, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.