Safety Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470G22

  • Mfr # 470G22
  • Zoro # G5295007
product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470G22
Zoro #
G5295007
UPC #
00194484045029
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Sustancias Quimicas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Legend
Chemical Storage/Almacenamiento De Quimicos
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black; Red; White
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger/Peligro
Adhesive Style
Permanent
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage/Almacenamiento De Quimicos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews