Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 473N82

  • Mfr # 473N82

  • Zoro # G5636430


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Hazardous Area No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473N82
Zoro #
G5636430
UPC #
00194484121006
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hazardous Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend
Hazardous Area No Smoking
Chemical Resistant
Yes
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1926.152
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hazardous Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.