Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474J09

  • Mfr # 474J09

  • Zoro # G5271557


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J09
Zoro #
G5271557
UPC #
00194484028350
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
State Specific Sign
Yes
Chemical Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Sign Legend Style
Symbol and Text
State Specific Regulations
WA 70.160 RCW
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.