Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474J15

  • Mfr # 474J15

  • Zoro # G5128389


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J15
Zoro #
G5128389
UPC #
00194484028404
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, Ohio 3794, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Number of Printed Sides
1
State Specific Sign
Yes
Mirror Print
No
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
State Specific Regulations
OH 3794
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.