Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474J30

  • Mfr # 474J30

  • Zoro # G5355240


product price:  $10.59
/ea

Key Features

Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474J30
Zoro #
G5355240
UPC #
00194484028497
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, New Jersey 26:3D-55, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Legend Pictogram Description
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Regulations
NJ 26:3D-55
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Includes Mounting Hardware
No
Sign Header
No Header
Glow In The Dark
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.