Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474K11

  • Mfr # 474K11

  • Zoro # G5797038


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
No Header
Legend
Smoking Is Prohibited By State Law
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K11
Zoro #
G5797038
UPC #
00194484172954
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited By State Law
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Sign Legend
Smoking Is Prohibited By State Law
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited By State Law, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.