Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474K18

  • Mfr # 474K18

  • Zoro # G5380118


product price: $10.79
/ea

Key Features

Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474K18
Zoro #
G5380118
UPC #
00194484131036
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Material Properties
Rigid
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend
Smoking Is Prohibited Except In Designated Areas
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.