Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474K90

  • Mfr # 474K90

  • Zoro # G5837592


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
No Header
Legend
This Is A Smoke-Free Facility
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474K90
Zoro #
G5837592
UPC #
00194484173081
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Facility
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Metal Detectable
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Legend
This Is A Smoke-Free Facility
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Sign Header
No Header
Sign Legend Background Color
Black, White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.