Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474N06

  • Mfr # 474N06

  • Zoro # G5852703


product price: $10.79
/ea

Key Features

Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA ONLY
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N06
Zoro #
G5852703
UPC #
00194484173449
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA ONLY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Green, White
Glow In The Dark
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Legend Background Color
Black, White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Write on Surface
No
Legend Pictogram ID
PFXG-104
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Smoking
Minimum Application Temperature
-90 Degrees F
Sign Legend
Smoking Permitted In This Area Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Permitted In This Area Only, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.