Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474V08

  • Mfr # 474V08

  • Zoro # G5219407


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474V08
Zoro #
G5219407
UPC #
00194484032180
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header
Notice
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend
Do Not Smoke In This Area.
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Corrosion Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.