Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 473P43

  • Mfr # 473P43

  • Zoro # G5619737


product price:  $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P43
Zoro #
G5619737
UPC #
00194484121600
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
Write on Surface
No
Sign Header Background Color
Black
Metal Detectable
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header
Caution/Precaucion
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.