Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 473P49

  • Mfr # 473P49

  • Zoro # G5620218


product price: $27.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P49
Zoro #
G5620218
UPC #
00194484121662
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Legend Style
Text
Glow In The Dark
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header
Caution/Precaucion
Sign Header Style
Text
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
Minimum Application Temperature
-50 Degrees F
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas
Corrosion Resistant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.