Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474P43

  • Mfr # 474P43

  • Zoro # G5129238


product price:  $10.79
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474P43
Zoro #
G5129238
UPC #
00194484030681
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
No Smoking/No Fumar
Write on Surface
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.