Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474P52

  • Mfr # 474P52

  • Zoro # G5157673


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Danger
Legend
NO SMOKING/NO FUMAR
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474P52
Zoro #
G5157673
UPC #
00194484030735
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING/NO FUMAR
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Danger/Peligro
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend
No Smoking/No Fumar
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products