Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474T85

  • Mfr # 474T85

  • Zoro # G5380197


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Danger
Legend
NO SMOKING OR OPEN FLAME IN THIS AREA/NO FUMAR O INICIAR LLAMA EN ESTA AREA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474T85
Zoro #
G5380197
UPC #
00194484132781
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING OR OPEN FLAME IN THIS AREA/NO FUMAR O INICIAR LLAMA EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Write on Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Legend
No Smoking Or Open Flame In This Area/No Fumar O Iniciar Llama En Esta Area
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
White
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame In This Area/No Fumar O Iniciar Llama En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.