Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474W12

  • Mfr # 474W12
  • Zoro # G5789968
product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474W12
Zoro #
G5789968
UPC #
00194484175061
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Smoking Allowed In This Area/Se Permite Fumar En Esta Area
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Write on Surface
No
Mirror Print
No
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area/Se Permite Fumar En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.