Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 478H28

  • Mfr # 478H28

  • Zoro # G5835337


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING/MATERIALES INFLAMABLE NO FUMAR
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H28
Zoro #
G5835337
UPC #
00194484213626
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING/MATERIALES INFLAMABLE NO FUMAR
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend
Flammable Material No Smoking/Materiales Inflamable No Fumar
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger/Peligro
Sign Header Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking/Materiales Inflamable No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.