Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 473T58

  • Mfr # 473T58

  • Zoro # G5606172


product price:  $22.49
/ea

Key Features

Header
Danger
Legend
Fuel Storage No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473T58
Zoro #
G5606172
UPC #
00194484123734
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Header Style
Text
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Sign Header
Danger
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Fuel Storage No Smoking
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.