Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474D15

  • Mfr # 474D15

  • Zoro # G5258360


product price: $22.49
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D15
Zoro #
G5258360
UPC #
00194484026509
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red, White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red, White
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Black, White
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking
Glow In The Dark
No
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header
No Header
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Other Format
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products