Shop CONDOR

Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474D85

  • Mfr # 474D85
  • Zoro # G5890199

product price: 
$
20.39
/ea

Key Features

Header
No Header
Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474D85
Zoro #
G5890199
UPC #
00194484171827
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Chemical Resistant
Yes
State Specific Sign
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Metal Detectable
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Number of Printed Sides
1
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Tobacco Products Prohibited We Appreciate Your Cooperation, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.