Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474F40

  • Mfr # 474F40
  • Zoro # G5128273
product price: 
$
20.39
/ea

Key Features

Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474F40
Zoro #
G5128273
UPC #
00194484027056
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Write on Surface
No
State Specific Sign
No
Sign Legend
No Smoking Within 25 Feet Of Entrance
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Material Properties
Rigid
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 25 Feet Of Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.