Shop CONDOR

Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474J13

  • Mfr # 474J13
  • Zoro # G5157122

product price: 
$
20.39
/ea

Key Features

Header
No Header
Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474J13
Zoro #
G5157122
UPC #
00194484028381
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Standards
ANSI Z535, Ohio 3794, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
State Specific Sign
Yes
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
State Specific Regulations
OH 3794
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.