Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474J26

  • Mfr # 474J26

  • Zoro # G5128407


product price:  $21.19
/ea

Key Features

Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J26
Zoro #
G5128407
UPC #
00194484028466
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, New Jersey 26:3D-55, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Legend Pictogram Description
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Sign Legend
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
State Specific Sign
Yes
State Specific Regulations
NJ 26:3D-55
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.