Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474M60

  • Mfr # 474M60

  • Zoro # G5875620


product price:  $21.19
/ea

Key Features

Header
No Header
Legend
SMOKING IS PERMITTED IN THIS AREA.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M60
Zoro #
G5875620
UPC #
00194484173388
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING IS PERMITTED IN THIS AREA.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Green
Glow In The Dark
No
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Mirror Print
No
Sign Legend
Smoking Is Permitted In This Area.
Metal Detectable
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Legend Pictogram ID
PFXG-106
Legend Pictogram Description
Smoking Allowed
Write on Surface
No
Sign Format
Other Format
Material Properties
Rigid
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.