Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474N04

  • Mfr # 474N04

  • Zoro # G5284653


product price: $22.19
/ea

Key Features

Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA ONLY
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N04
Zoro #
G5284653
UPC #
00194484029999
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING PERMITTED IN THIS AREA ONLY
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Green, White
Sign Header
No Header
Glow In The Dark
No
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Smoking
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Legend Pictogram ID
PFXG-104
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend
Smoking Permitted In This Area Only
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Black, White
Chemical Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Sign Format
Other Format
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Permitted In This Area Only, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.