Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474X04

  • Mfr # 474X04

  • Zoro # G5129299


product price: $22.49
/ea

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474X04
Zoro #
G5129299
UPC #
00194484032982
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Warning
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Header Pictogram ID
PPIC-55
Legend Pictogram ID
PFXG-02
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Legend
No Smoking Beyond This Point.
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
No Smoking
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.